Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 8 Pins, Square, 24VDC

  • Zoro #: G0059258
  • Mfr #: 792XBXM4L-24D

$9.33

  • Status Indicator: LED and Mechanical Flag
  • Socket Code: Q
  • Standards: UL Listed, CSA Certified, CE Marked
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #792XBXM4L-24D Specifications

  • Zoro #: G0059258
  • Mfr #: 792XBXM4L-24D
Status Indicator: LED and Mechanical Flag Socket Code: Q
Standards: UL Listed, CSA Certified, CE Marked AC Contact Rating - Relay: 12A @ 277V
Item - Relay: General Purpose Relay Body Width - Relay: 1.10"
Base Type - Plug In Relay: Square Contact Form: DPDT
DC Contact Rating - Relay: 12A @ 28V Overall Height - Relay: 1.54"
Item: General Purpose Relay Push To Test: Lockable
Power Consumption - Relay: 1.1W Body Depth - Relay: 0.83"
Socket: Mfr. No. 70-782EL8 Contact Rating: 12A @ 277VAC/30VDC
Coil Volts: 24VDC Base Type: Square
Pins: 8 Contact Material: Silver Alloy
Body Height - Relay: 1.54" Green Environmental Attribute: RoHS 2011/65/EU Compliant
Mounting - Relay: Plug In Contact Form - Relay: DPDT
HP @ 120V: 1/2 HP @ 240V: 1
Number of Pins - Relay: 8 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The most common general purpose relays use a hinged armature and a spring to open and close their contact. Product specs for this General Purpose Relay include the following: CONTACT FORM: DPDT, COIL VOLTS: 24VDC, PINS: 8

Reviews of Schneider Electric #792XBXM4L-24D