Skip to Main Content
customer-service Help
Schneider Electric

General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT

Schneider Electric General Purpose Relay,  240V AC Coil Volts,  Square,  11 Pin,  3PDT 788XCXRC-240A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.50
  • Item: General Purpose Relay
  • Coil Volts: 240V AC
  • AC Contact Rating - Relay: 10A @ 277V
See full product details
Orders over $75 ship free.
Total: $19.50

Schneider Electric #788XCXRC-240A Specifications

  • Item: General Purpose Relay
  • Coil Volts: 240V AC
  • AC Contact Rating - Relay: 10A @ 277V
  • DC Contact Rating - Relay: 10A @ 28V
  • Base Type - Plug In Relay: Square
  • Number of Pins - Relay: 11
  • Contact Form - Relay: 3PDT
  • Mounting - Relay: Plug In
  • Power Consumption - Relay: 3.0 VA
  • Contact Material: Silver Alloy
  • Body Height - Relay: 1.97 in
  • Body Width - Relay: 1.4 in
  • Body Depth - Relay: 1.38 in
  • Overall Height - Relay: 1.97 in
  • Features: Clear Cover
  • Standards: CE Marked, CSA Certified, UL Listed
  • Pins: 11
  • Push To Test: Manual
  • Status Indicator: Mechanical Flag
  • Base Type: Square
  • Contact Form: 3PDT
  • Socket: Mfr. No. 70-463-1, 70-124-1, 70-124-2, 70-178-1, 70-178-2
  • HP @ 240V: 1/2 hp
  • HP @ 120V: 1/3 hp
  • Item - Relay: General Purpose Relay
  • Contact Rating: 10A @ 277VAC/30VDC
  • Socket Code: C
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 240V AC, AC Contact Rating - Relay 10A @ 277V, DC Contact Rating - Relay 10A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 11, Contact Form - Relay 3PDT, Mounting - Relay Plug In, Socket Code - Relay C, Power Consumption - Relay 3.0 VA, Contact Material Silver Alloy, Status Indicator Mechanical Flag, Push To Test Manual

Reviews of Schneider Electric #788XCXRC-240A