Skip to Main Content
customer-service Help
Schneider Electric

General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT

Schneider Electric General Purpose Relay,  240V AC Coil Volts,  Square,  14 Pin,  4PDT 792XDX3C-240A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.31
  • Item - Relay: General Purpose Relay
  • Item: General Purpose Relay
  • Coil Volts: 240V AC
See full product details
Orders over $75 ship free.
Total: $10.31

Schneider Electric #792XDX3C-240A Specifications

  • Item - Relay: General Purpose Relay
  • Item: General Purpose Relay
  • Coil Volts: 240V AC
  • AC Contact Rating - Relay: 3A @ 277V
  • DC Contact Rating - Relay: 3A @ 28V
  • Base Type - Plug In Relay: Square
  • Number of Pins - Relay: 14
  • Contact Form - Relay: 4PDT
  • Mounting - Relay: Plug In
  • Power Consumption - Relay: 1.2 VA
  • HP @ 120V: 1/3 hp
  • Contact Material: Bifurcated
  • Body Height - Relay: 1.4 in
  • Body Width - Relay: 1.1 in
  • Body Depth - Relay: 0.83 in
  • Overall Height - Relay: 1.4 in
  • Features: Clear Cover
  • Standards: CE Marked, CSA Certified, UL Listed
  • Socket Code: G
  • Socket: Mfr. No. 70-782E14, 70-461
  • HP @ 240V: 1/2 hp
  • Push To Test: No
  • Contact Rating: 3A @ 277VAC/30VDC
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Contact Form: 4PDT
  • Base Type: Square
  • Status Indicator: Mechanical Flag
  • Pins: 14
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 240V AC, AC Contact Rating - Relay 3A @ 277V, DC Contact Rating - Relay 3A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 14, Contact Form - Relay 4PDT, Mounting - Relay Plug In, Socket Code - Relay G, Power Consumption - Relay 1.2 VA, Contact Material Bifurcated, Status Indicator Mechanical Flag, Push To Test No

Reviews of Schneider Electric #792XDX3C-240A