Schneider Electric
General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT
- Zoro #: G0338311
- Mfr #: 781XAXRC-240A
Hover or click to zoom Tap to zoom
$7.16
- Item: General Purpose Relay
- Item - Relay: General Purpose Relay
- AC Contact Rating - Relay: 15A @ 277V
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.16
Schneider Electric #781XAXRC-240A Specifications
- Zoro #: G0338311
- Mfr #: 781XAXRC-240A
- Item: General Purpose Relay
- Item - Relay: General Purpose Relay
- Coil Volts: 240V AC
- AC Contact Rating - Relay: 15A @ 277V
- DC Contact Rating - Relay: 15A @ 28V
- Base Type - Plug In Relay: Square
- Number of Pins - Relay: 5
- Contact Form - Relay: SPDT
- Mounting - Relay: Plug In
- Power Consumption - Relay: 1.6 VA
- HP @ 120V: 1/2 hp
- Contact Material: Silver Alloy
- Body Height - Relay: 1.37 in
- Body Width - Relay: 1.07 in
- Body Depth - Relay: 0.55 in
- Overall Height - Relay: 1.37 in
- Features: Clear Cover
- Standards: CE Marked, CSA Certified, UL Listed
- Push To Test: No
- Socket: Mfr. No. 70-781D5R-1A, 70-781D5, 70-781D
- HP @ 240V: 1 hp
- Green Environmental Attribute: RoHS 2011/65/EU Compliant
- Base Type: Square
- Socket Code: L
- Pins: 5
- Contact Rating: 15A @ 277VAC/28VDC
- Contact Form: SPDT
- Status Indicator: Mechanical Flag
- Country of Origin (subject to change): China
Description
General Purpose Relay, Coil Volts 240V AC, AC Contact Rating - Relay 15A @ 277V, DC Contact Rating - Relay 15A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 5, Contact Form - Relay SPDT, Mounting - Relay Plug In, Socket Code - Relay L, Power Consumption - Relay 1.6 VA, Contact Material Silver Alloy, Status Indicator Mechanical Flag, Push To Test No
Reviews of Schneider Electric #781XAXRC-240A
Explore more
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT 781XAXRC-24A
- SCHNEIDER ELECTRIC Relay, 12V DC Coil Volts, Square, 8 Pin RSB1A160JD
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT 750XCXRM4L-240A
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT 788XCXRC-24D
- SCHNEIDER ELECTRIC Universal plug-in relay-Zelio RUM-2 RUMC21E7
- SCHNEIDER ELECTRIC Plug In Relay RM35BA10
- SCHNEIDER ELECTRIC Miniature plug-in relay, 6 A, 4 CO, 48 V RXM4AB1E7
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT 784XDXM4L-240A
- SCHNEIDER ELECTRIC Interface plug-in relay, 12 A, 1 CO, 230 RSB1A120P7
- Schneider Electric Electrical Relays