Schneider Electric
General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT
Mfr # 792XBXC-240A
Zoro # G4106378
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Item - Relay General Purpose Relay
- AC Contact Rating - Relay 12A @ 277V
- DC Contact Rating - Relay 12A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 792XBXC-240A
- Zoro # G4106378
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.4 in |
Body Width - Relay | 1.1 in |
Body Depth - Relay | 0.83 in |
Overall Height - Relay | 1.4 in |
Body Depth | 1.64 in |
Overall Depth | 1.97 in |
Body Height | 1.07 in |
Body Width | 0.55 in |
Width | 0.83 in (21 mm) |
Depth | 1.07 in (27.2 mm) |
Height | 1.37 in (34.8 mm) |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form DPDT, Current Rating 12 A, Electrical Connection Faston Connector, Number of Pins 8, Status Indicator Mechanical Flag, Contact Rating (AC) 12 A @ 120V, 12 A @ 277V, 12 A @ AC-1 (NO), 6 A @ AC-1 (NC), Contact Rating (DC) 12 A @ 30V, 12 A @ DC-1 (NO), 6 A @ DC-1 (NC), Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.64 in, Body Height 1.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 24VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425T)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-1CR)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC1)
- VAST Safety End Cap, 13/16"X1-5/8", Red, PK25 (V400NEOCPR-25)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXC-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (792XBXC-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXC-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V14)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1P7)