Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Harmony Hub Wireless, 60mm L

  • Zoro #: G0196475
  • Mfr #: ZBRN1
$365.86
  • Cable Length: Not Applicable
  • Material: Plastic
  • Power Rating: 4 W max
See full product details
This item ships free.

Schneider Electric #ZBRN1 Specifications

  • Zoro #: G0196475
  • Mfr #: ZBRN1
Cable Length: Not Applicable Material: Plastic
Power Rating: 4 W max Features: Harmony Hub Wireless, Mercury Free
Voltage: 24 to 240V AC/DC Item: Harmony Hub Wireless
Standards: CSA C22.2 No 14, EN 62311, EN/IEC 60950-1, EN/IEC 61131-2, ETSI EN 300 328, ETSI EN 300 440-2, UL 508 Overall Length: 60 mm
Color: Black, Green For Use With: Harmony XB5R Series
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Electrical Components

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZBRN1