Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hazardous Location Emergency Stop 455 Ke
  • Zoro #: G0200754
  • Mfr #: XB4BS9445GEX
No Product Image Available
$567.86
  • Item: Emergency Stop Push Button
  • Basic Material: Metal
  • Contact Form: 1NO/1NC
See full product details
This item ships free.

Schneider Electric #XB4BS9445GEX Specifications

  • Zoro #: G0200754
  • Mfr #: XB4BS9445GEX
Item: Emergency Stop Push Button Basic Material: Metal
Contact Form: 1NO/1NC Position: 1
Type of Operator: Push Button Color: Red
Bezel Material: Chromium Plated Metal IP Rating: 65
Standards: ANSI/ISA 12.12.01, CSA C22.2 No 213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-7:2009, EN/IEC 60079-31:2009, UL 60079-0, UL 60079-1, UL 60079-31 Size: 22mm
Key Removal: Center Contact Rating: 1.9 A @ 380 VAC, 3 A @ 240 VAC, 6 A @ 120 VAC, 0.27 A @ 250 VDC, 0.55 A @ 125 VDC, 2.87 A @ 24 VDC
Safety Rating: ANSI/ISA 12.12.01, CSA C22.2 No 213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-7:2009, EN/IEC 60079-31:2009, UL 60079-0, UL 60079-1, UL 60079-31 Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Emergency Stop Push Button, 22mm, 1 Position, 1NO/1NC Contact Form, Type of Operator Push Button, Color Red, Center Key Removal, Basic Material Metal, Bezel Material Chromium Plated Metal, Contact Rating 1.9 A @ 380 VAC, 3 A @ 240 VAC, 6 A @ 120 VAC, 0.27 A @ 250 VDC, 0.55 A @ 125 VDC, 2.87 A @ 24 VDC, IP Rating 65

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #XB4BS9445GEX