Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hazardous Location NO Contact Block
  • Zoro #: G0200858
  • Mfr #: ZBE101GEX
No Product Image Available
$100.63
  • Contact Form: 1 NO
  • Terminal Connection: Screw Clamp
  • Item: Contact Block
See full product details
This item ships free.

Schneider Electric #ZBE101GEX Specifications

  • Zoro #: G0200858
  • Mfr #: ZBE101GEX
Contact Form: 1 NO Terminal Connection: Screw Clamp
Item: Contact Block Safety Rating: EN/IEC 60079-7, EN/IEC 60079-0, EN/IEC 60079-1, EN/IEC 60079-31, UL 60079-31, UL 60079-0, CSA C22.2 No 213, UL 60079-1, ANSI/ISA 12.12.01
NEMA Contact Rating Designation: A600/Q300 Application: Oil &Gas, Chemicals, Food & Beverage, Printing, Paint Manufacturing Lines
Standards: EN/IEC 60079-7, EN/IEC 60079-0, EN/IEC 60079-1, EN/IEC 60079-31, UL 60079-31, UL 60079-0, CSA C22.2 No 213, UL 60079-1, ANSI/ISA 12.12.01 Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Contact Block, Contact Form 1 NO, Application Oil &Gas, Chemicals, Food & Beverage, Printing, Paint Manufacturing Lines, NEMA Contact Rating Designation A600/Q300, Terminal Connection Screw Clamp, Standards EN/IEC 60079-7, EN/IEC 60079-0, EN/IEC 60079-1, EN/IEC 60079-31, UL 60079-31, UL 60079-0, CSA C22.2 No 213, UL 60079-1, ANSI/ISA 12.12.01, Safety Rating EN/IEC 60079-7, EN/IEC 60079-0, EN/IEC 60079-1, EN/IEC 60079-31, UL 60079-31, UL 60079-0, CSA C22.2 No 213, UL 60079-1, ANSI/ISA 12.12.01

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZBE101GEX