Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Head for Selector Switch, 30mm Sz, LED
  • Zoro #: G0195687
  • Mfr #: ZB4FK1213
$23.52
  • Basic Material: Metal
  • Lamp Voltage: Dependant on Module Used
  • Lamp Module Type: Module Not Included
See full product details
Orders over $75 ship free.

Schneider Electric #ZB4FK1213 Specifications

  • Zoro #: G0195687
  • Mfr #: ZB4FK1213
Basic Material: Metal Lamp Voltage: Dependant on Module Used
Lamp Module Type: Module Not Included Lamp Type: LED
Item: Head for Selector Switch Position: 2
Action: Maintained / Maintained Operator Color: White
Bezel Color: Chrome Bezel Material: Chromium Plated Metal
IP Rating: 66, 67, 69, 69K Switch Operation @ Position C: No Third Position
Lamp Module Voltage: Module Not Included Type of Operator: Selector Switch
Size: 30mm Standards: CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Head for Selector Switch, 30mm, Lamp Type LED, 2 Position, Operator Color White, Basic Material Metal, Maintained / Maintained Action, Lamp Module Type Module Not Included, Lamp Module Voltage Module Not Included, Selector Switch Type of Operator, Bezel Material Chromium Plated Metal, Bezel Color Chrome, Lamp Voltage Dependant on Module Used, IP Rating 66, 67, 69, 69K

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZB4FK1213