Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Head for Selector Switch, 30mm Sz, LED
  • Zoro #: G0190726
  • Mfr #: ZB4FK1233
$23.52
  • Bezel Color: Chrome
  • Lamp Module Type: Module Not Included
  • Item: Head for Selector Switch
See full product details
Orders over $75 ship free.

Schneider Electric #ZB4FK1233 Specifications

  • Zoro #: G0190726
  • Mfr #: ZB4FK1233
Bezel Color: Chrome Lamp Module Type: Module Not Included
Item: Head for Selector Switch Size: 30mm
Lamp Type: LED Operator Color: Green
Action: Maintained / Maintained Type of Operator: Selector Switch
Basic Material: Metal Lamp Voltage: Dependant on Module Used
Position: 2 Lamp Module Voltage: Module Not Included
Standards: CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC IP Rating: 66, 67, 69, 69K
Bezel Material: Chromium Plated Metal Switch Operation @ Position C: No Third Position
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Head for Selector Switch, 30mm, Lamp Type LED, 2 Position, Operator Color Green, Basic Material Metal, Maintained / Maintained Action, Lamp Module Type Module Not Included, Lamp Module Voltage Module Not Included, Selector Switch Type of Operator, Bezel Material Chromium Plated Metal, Bezel Color Chrome, Lamp Voltage Dependant on Module Used, IP Rating 66, 67, 69, 69K

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZB4FK1233