Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Head for Selector Switch, 30mm Sz, LED

  • Zoro #: G0195565
  • Mfr #: ZB4FK1243
$23.52
  • IP Rating: 66, 67, 69, 69K
  • Basic Material: Metal
  • Size: 30 mm
See full product details
Orders over $75 ship free.

Schneider Electric #ZB4FK1243 Specifications

  • Zoro #: G0195565
  • Mfr #: ZB4FK1243
IP Rating: 66, 67, 69, 69K Basic Material: Metal
Size: 30 mm Action: Maintained / Maintained
Type of Operator: Selector Switch Bezel Color: Chrome
Item: Head for Selector Switch Operator Color: Red
Lamp Voltage: Dependant on Module Used Position: 2
Standards: CCC, CSA, CSA C22.2 No 14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, UL listed Switch Operation @ Position C: No Third Position
Lamp Module Type: Module Not Included Lamp Type: LED
Bezel Material: Chromium Plated Metal Lamp Module Voltage: Module Not Included
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Head for Selector Switch, 30mm, Lamp Type LED, 2 Position, Operator Color Red, Basic Material Metal, Maintained / Maintained Action, Lamp Module Type Module Not Included, Lamp Module Voltage Module Not Included, Selector Switch Type of Operator, Bezel Material Chromium Plated Metal, Bezel Color Chrome, Lamp Voltage Dependant on Module Used, IP Rating 66, 67, 69, 69K

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZB4FK1243