Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Head for Selector Switch, 30mm Sz, LED
  • Zoro #: G0196335
  • Mfr #: ZB4FK1263
$23.52
  • Bezel Color: Chrome
  • Standards: CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC
  • Lamp Voltage: Dependant on Module Used
See full product details
Orders over $75 ship free.

Schneider Electric #ZB4FK1263 Specifications

  • Zoro #: G0196335
  • Mfr #: ZB4FK1263
Bezel Color: Chrome Standards: CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC
Lamp Voltage: Dependant on Module Used Size: 30mm
Lamp Type: LED Position: 2
Switch Operation @ Position C: No Third Position Bezel Material: Chromium Plated Metal
Type of Operator: Selector Switch Operator Color: Blue
Item: Head for Selector Switch IP Rating: 66, 67, 69, 69K
Basic Material: Metal Action: Maintained / Maintained
Lamp Module Voltage: Module Not Included Lamp Module Type: Module Not Included
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Head for Selector Switch, 30mm, Lamp Type LED, 2 Position, Operator Color Blue, Basic Material Metal, Maintained / Maintained Action, Lamp Module Type Module Not Included, Lamp Module Voltage Module Not Included, Selector Switch Type of Operator, Bezel Material Chromium Plated Metal, Bezel Color Chrome, Lamp Voltage Dependant on Module Used, IP Rating 66, 67, 69, 69K

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZB4FK1263