Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Head for Selector Switch, 30mm Sz, LED
  • Zoro #: G0195845
  • Mfr #: ZB4FK1283
$16.19
  • Action: Maintained / Maintained
  • Lamp Type: LED
  • Switch Operation @ Position C: No Third Position
See full product details
Orders over $75 ship free.

Schneider Electric #ZB4FK1283 Specifications

  • Zoro #: G0195845
  • Mfr #: ZB4FK1283
Action: Maintained / Maintained Lamp Type: LED
Switch Operation @ Position C: No Third Position IP Rating: 66, 67, 69, 69K
Operator Color: Yellow Lamp Voltage: Dependant on Module Used
Bezel Material: Chromium Plated Metal Standards: CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC
Lamp Module Voltage: Module Not Included Bezel Color: Chrome
Size: 30mm Basic Material: Metal
Lamp Module Type: Module Not Included Item: Head for Selector Switch
Type of Operator: Selector Switch Position: 2
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Head for Selector Switch, 30mm, Lamp Type LED, 2 Position, Operator Color Yellow, Basic Material Metal, Maintained / Maintained Action, Lamp Module Type Module Not Included, Lamp Module Voltage Module Not Included, Selector Switch Type of Operator, Bezel Material Chromium Plated Metal, Bezel Color Chrome, Lamp Voltage Dependant on Module Used, IP Rating 66, 67, 69, 69K

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZB4FK1283