Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Head for Selector Switch, 30mm Sz, LED

  • Zoro #: G0196588
  • Mfr #: ZB4FK1413
$34.18
  • Position: 2
  • Action: Maintained / Momentary
  • Standards: CCC, CSA, CSA C22.2 No 14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, UL listed
See full product details
Orders over $75 ship free.

Schneider Electric #ZB4FK1413 Specifications

  • Zoro #: G0196588
  • Mfr #: ZB4FK1413
Position: 2 Action: Maintained / Momentary
Standards: CCC, CSA, CSA C22.2 No 14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, UL listed Lamp Module Voltage: Module Not Included
Basic Material: Metal Item: Head for Selector Switch
Lamp Voltage: Dependant on Module Used Switch Operation @ Position C: No Third Position
Bezel Color: Chrome Lamp Type: LED
Bezel Material: Chromium Plated Metal Size: 30 mm
Operator Color: White IP Rating: 66, 67, 69, 69K
Lamp Module Type: Module Not Included Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Head for Selector Switch, 30mm, Lamp Type LED, 2 Position, Operator Color White, Basic Material Metal, Maintained / Momentary Action, Lamp Module Type Module Not Included, Lamp Module Voltage Module Not Included, Bezel Material Chromium Plated Metal, Bezel Color Chrome, Lamp Voltage Dependant on Module Used, IP Rating 66, 67, 69, 69K, Standards CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZB4FK1413