Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Head for Selector Switch, 30mm Sz, LED
  • Zoro #: G0196630
  • Mfr #: ZB4FK1433
$34.18
  • Switch Operation @ Position C: No Third Position
  • Lamp Voltage: Dependant on Module Used
  • Operator Color: Green
See full product details
Orders over $75 ship free.

Schneider Electric #ZB4FK1433 Specifications

  • Zoro #: G0196630
  • Mfr #: ZB4FK1433
Switch Operation @ Position C: No Third Position Lamp Voltage: Dependant on Module Used
Operator Color: Green Basic Material: Metal
IP Rating: 66, 67, 69, 69K Item: Head for Selector Switch
Lamp Module Type: Module Not Included Lamp Type: LED
Lamp Module Voltage: Module Not Included Bezel Material: Chromium Plated Metal
Standards: CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC Action: Maintained / Momentary
Position: 2 Size: 30mm
Bezel Color: Chrome Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Head for Selector Switch, 30mm, Lamp Type LED, 2 Position, Operator Color Green, Basic Material Metal, Maintained / Momentary Action, Lamp Module Type Module Not Included, Lamp Module Voltage Module Not Included, Bezel Material Chromium Plated Metal, Bezel Color Chrome, Lamp Voltage Dependant on Module Used, IP Rating 66, 67, 69, 69K, Standards CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZB4FK1433