Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Head for Selector Switch, 30mm Sz, LED
  • Zoro #: G0196344
  • Mfr #: ZB4FK1463
No Product Image Available
$34.18
  • Action: Maintained / Momentary
  • Bezel Material: Chromium Plated Metal
  • Operator Color: Blue
See full product details
Orders over $75 ship free.

Schneider Electric #ZB4FK1463 Specifications

  • Zoro #: G0196344
  • Mfr #: ZB4FK1463
Action: Maintained / Momentary Bezel Material: Chromium Plated Metal
Operator Color: Blue Lamp Voltage: Dependant on Module Used
Position: 2 Lamp Type: LED
Basic Material: Metal Lamp Module Voltage: Module Not Included
Size: 30mm IP Rating: 66, 67, 69, 69K
Switch Operation @ Position C: No Third Position Standards: CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC
Lamp Module Type: Module Not Included Item: Head for Selector Switch
Bezel Color: Chrome Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Head for Selector Switch, 30mm, Lamp Type LED, 2 Position, Operator Color Blue, Basic Material Metal, Maintained / Momentary Action, Lamp Module Type Module Not Included, Lamp Module Voltage Module Not Included, Bezel Material Chromium Plated Metal, Bezel Color Chrome, Lamp Voltage Dependant on Module Used, IP Rating 66, 67, 69, 69K, Standards CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZB4FK1463