Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Head for Selector Switch, 30mm Sz, LED

  • Zoro #: G0196825
  • Mfr #: ZB4FK1543
No Product Image Available
$34.18
  • Action: Momentary / Maintained / Momentary
  • Size: 30 mm
  • Lamp Voltage: Dependant on Module Used
See full product details
Orders over $75 ship free.

Schneider Electric #ZB4FK1543 Specifications

  • Zoro #: G0196825
  • Mfr #: ZB4FK1543
Action: Momentary / Maintained / Momentary Size: 30 mm
Lamp Voltage: Dependant on Module Used Lamp Module Type: Module Not Included
Lamp Type: LED Bezel Color: Chrome
Standards: CCC, CSA, CSA C22.2 No 14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, UL listed Item: Head for Selector Switch
Bezel Material: Chromium Plated Metal Basic Material: Metal
IP Rating: 66, 67, 69, 69K Lamp Module Voltage: Module Not Included
Position: 3 Operator Color: Red
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Head for Selector Switch, 30mm, Lamp Type LED, 3 Position, Operator Color Red, Basic Material Metal, Momentary / Maintained / Momentary Action, Lamp Module Type Module Not Included, Lamp Module Voltage Module Not Included, Bezel Material Chromium Plated Metal, Bezel Color Chrome, Lamp Voltage Dependant on Module Used, IP Rating 66, 67, 69, 69K, Standards CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZB4FK1543