Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Head for Selector Switch, 30mm Sz, LED

  • Zoro #: G0197120
  • Mfr #: ZB4FK1753
$34.18
  • Operator Color: Orange
  • Bezel Material: Chromium Plated Metal
  • Position: 3
See full product details
Orders over $75 ship free.

Schneider Electric #ZB4FK1753 Specifications

  • Zoro #: G0197120
  • Mfr #: ZB4FK1753
Operator Color: Orange Bezel Material: Chromium Plated Metal
Position: 3 Basic Material: Metal
Size: 30 mm Lamp Voltage: Dependant on Module Used
Standards: CCC, CSA, CSA C22.2 No 14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, UL listed Bezel Color: Chrome
IP Rating: 66, 67, 69, 69K Lamp Module Voltage: Module Not Included
Action: Momentary / Maintained / Maintained Lamp Type: LED
Lamp Module Type: Module Not Included Item: Head for Selector Switch
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Head for Selector Switch, 30 mm, Lamp Type LED, 3 Position, Operator Color Orange, Basic Material Metal, Momentary / Maintained / Maintained Action, Lamp Module Type Module Not Included, Lamp Module Voltage Module Not Included, Bezel Material Chromium Plated Metal, Bezel Color Chrome, Lamp Voltage Dependant on Module Used, IP Rating 66, 67, 69, 69K, Standards CCC, CSA, CSA C22.2 No 14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, UL listed

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZB4FK1753