Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Head for Selector Switch, 30mm Sz, LED
  • Zoro #: G0200569
  • Mfr #: ZB4FK1783
No Product Image Available
$16.19
  • Size: 30mm
  • Basic Material: Metal
  • Standards: CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC
See full product details
Orders over $75 ship free.

Schneider Electric #ZB4FK1783 Specifications

  • Zoro #: G0200569
  • Mfr #: ZB4FK1783
Size: 30mm Basic Material: Metal
Standards: CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC Lamp Module Voltage: Module Not Included
IP Rating: 66, 67, 69, 69K Lamp Voltage: Dependant on Module Used
Operator Color: Yellow Lamp Type: LED
Lamp Module Type: Module Not Included Item: Head for Selector Switch
Position: 3 Bezel Color: Chrome
Bezel Material: Chromium Plated Metal Action: Momentary / Maintained / Maintained
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Head for Selector Switch, 30mm, Lamp Type LED, 3 Position, Operator Color Yellow, Basic Material Metal, Momentary / Maintained / Maintained Action, Lamp Module Type Module Not Included, Lamp Module Voltage Module Not Included, Bezel Material Chromium Plated Metal, Bezel Color Chrome, Lamp Voltage Dependant on Module Used, IP Rating 66, 67, 69, 69K, Standards CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZB4FK1783