Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Head for Selector Switch, 30mm Sz, LED
  • Zoro #: G0196484
  • Mfr #: ZB4FK1853
No Product Image Available
$34.18
  • Standards: CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC
  • Lamp Module Voltage: Module Not Included
  • Bezel Material: Chromium Plated Metal
See full product details
Orders over $75 ship free.

Schneider Electric #ZB4FK1853 Specifications

  • Zoro #: G0196484
  • Mfr #: ZB4FK1853
Standards: CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC Lamp Module Voltage: Module Not Included
Bezel Material: Chromium Plated Metal Lamp Module Type: Module Not Included
IP Rating: 66, 67, 69, 69K Position: 3
Operator Color: Orange Basic Material: Metal
Lamp Voltage: Dependant on Module Used Lamp Type: LED
Item: Head for Selector Switch Bezel Color: Chrome
Size: 30mm Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Head for Selector Switch, 30mm, Lamp Type LED, 3 Position, Operator Color Orange, Basic Material Metal, Lamp Module Type Module Not Included, Lamp Module Voltage Module Not Included, Bezel Material Chromium Plated Metal, Bezel Color Chrome, Lamp Voltage Dependant on Module Used, IP Rating 66, 67, 69, 69K, Standards CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-1, JIS C8201-5-1, JIS C8201-1, UL listed, CSA, CCC, EAC

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZB4FK1853