Hermetically Sealed Relay, 11 Pins, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G2086375| Mfr #: 750XCXH-120A

$90.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2086375 Mfr #: 750XCXH-120A
Push To Test: NoContact Material: Silver Alloy
Pins: 11Socket: Mfr. No. 70-465-1, 70-750E11-1
Base Type: OctalStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: 3PDTContact Rating: 12A @ 240VAC/28VDC
Socket Code: BCoil Volts: 120VAC
Standards: Ul ListedCountry of Origin (subject to change): China

Description

Hermetically Sealed Plug In Relay, 11 Pins, Octal Base Type, Contact Rating 12A @ 240VAC/28VDC, 120VAC Coil Volts, 3PDT Contact Form, Socket Mfr. No. 70-465-1, 70-750E11-1, Contact Material Silver Alloy, No Status Indicator, No Push To Test, Standards UL Listed

Reviews