HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hermetically Sealed Relay, 11 Pins, 12VDC, Min. Qty 10

SCHNEIDER ELECTRIC| Zoro #: G0673041| Mfr #: 750XCXH-12D

$60.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Socket Code: B
Contact Form: 3PDT
Coil Volts: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673041 Mfr #: 750XCXH-12D
Socket Code: BContact Form: 3PDT
Coil Volts: 12VDCSocket: Mfr. No. 70-465-1, 70-750E11-1
Contact Material: Silver AlloyBase Type: Octal
Standards: Ul ListedGreen Environmental Attribute: RoHS Compliant
Pins: 11Push To Test: No
Status Indicator: NoContact Rating: 12A @ 240VAC/28VDC
Item: Plug-In RelayCountry of Origin (subject to change): China

Description

Hermetically Sealed, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay 3PDT, Coil Volts 12VDC, Number of Pins - Relay 11, AC Contact Rating - Relay 12A @ 240V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 3, Socket Mfr. No. 70-465-1, 70-750E11-1, Contact Material Silver Alloy, Status Indicator No, Push To Test No, Standards UL Listed

Reviews