Hermetically Sealed Relay, 11 Pins, 240VAC, Min. Qty 10

SCHNEIDER ELECTRIC| Zoro #: G0671623| Mfr #: 750XCXH-240A

$73.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Socket Code: B
Contact Form: 3PDT
Coil Volts: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0671623 Mfr #: 750XCXH-240A
Socket Code: BContact Form: 3PDT
Coil Volts: 240VACSocket: Mfr. No. 70-465-1, 70-750E11-1
Contact Material: Silver AlloyBase Type: Octal
Standards: Ul ListedGreen Environmental Attribute: RoHS Compliant
Pins: 11Push To Test: No
Status Indicator: NoContact Rating: 12A @ 240VAC/28VDC
Item: Plug-In RelayCountry of Origin (subject to change): China

Description

Hermetically Sealed, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay 3PDT, Coil Volts 240VAC, Number of Pins - Relay 11, AC Contact Rating - Relay 12A @ 240V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 3, Socket Mfr. No. 70-465-1, 70-750E11-1, Contact Material Silver Alloy, Status Indicator No, Push To Test No, Standards UL Listed

Reviews