DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hermetically Sealed Relay, 11 Pins, 24VAC

SCHNEIDER ELECTRIC| Zoro #: G1022901| Mfr #: 750XCXH-24A

$73.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pins: 11
Coil Volts: 24VAC
Socket Code: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022901 Mfr #: 750XCXH-24A
Pins: 11Coil Volts: 24VAC
Socket Code: BPush To Test: No
Green Environmental Attribute: RoHS CompliantContact Form: 3PDT
Contact Material: Silver AlloyStandards: Ul Listed
Contact Rating: 12A @ 240VAC/28VDCStatus Indicator: No
Item: Plug-In RelaySocket: Mfr. No. 70-465-1, 70-750E11-1
Base Type: OctalCountry of Origin (subject to change): China

Description

Hermetically Sealed Plug In Relay, 11 Pins, Octal Base Type, Contact Rating 12A @ 240VAC/28VDC, 24VAC Coil Volts, 3PDT Contact Form, Socket Mfr. No. 70-465-1, 70-750E11-1, Contact Material Silver Alloy, No Status Indicator, No Push To Test, Standards UL Listed

Reviews