KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hermetically Sealed Relay, 11 Pins, 24VDC

SCHNEIDER ELECTRIC| Zoro #: G1158841| Mfr #: 750XCXH-24D

$79.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158841 Mfr #: 750XCXH-24D
Push To Test: NoContact Material: Silver Alloy
Pins: 11Socket: Mfr. No. 70-465-1, 70-750E11-1
Base Type: OctalStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: 3PDTContact Rating: 12A @ 240VAC/28VDC
Socket Code: BCoil Volts: 24VDC
Standards: Ul ListedCountry of Origin (subject to change): China

Description

Hermetically Sealed, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay 3PDT, Coil Volts 24VDC, Number of Pins - Relay 11, AC Contact Rating - Relay 12A @ 240V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 3, Socket Mfr. No. 70-465-1, 70-750E11-1, Contact Material Silver Alloy, Status Indicator No, Push To Test No, Standards UL Listed

Reviews