KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hermetically Sealed Relay, 14 Pins, 24VDC

SCHNEIDER ELECTRIC| Zoro #: G1927685| Mfr #: 782XDXH10-24D

$57.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927685 Mfr #: 782XDXH10-24D
Push To Test: NoContact Material: Silver Alloy
Pins: 14Socket: Mfr. No. 70-461-1, 70-782D14-1
Base Type: SquareStatus Indicator: No
Safety Rating: Class 1, Div 2Item: Plug-In Relay
Green Environmental Attribute: RoHS CompliantContact Form: 4PDT
Contact Rating: 3A @ 240VAC/30VDCSocket Code: G
Coil Volts: 24VDCStandards: UL Listed, CSA Certified, CE Marked
Country of Origin (subject to change): China

Description

Hermetically Sealed Plug In Relay, 14 Pins, Square Base Type, Contact Rating 3A @ 240VAC/30VDC, 24VDC Coil Volts, 4PDT Contact Form, Socket Mfr. No. 70-461-1, 70-782D14-1, Contact Material Silver Alloy, No Status Indicator, No Push To Test, Safety Rating Class 1, Div 2, Standards UL Listed, CSA Certified, CE Marked

Reviews