KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hermetically Sealed Relay, 8 Pins, 12VDC

SCHNEIDER ELECTRIC| Zoro #: G0561775| Mfr #: 750XBXH-12D

$78.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561775 Mfr #: 750XBXH-12D
Push To Test: NoContact Material: Silver Alloy
Pins: 8Socket: Mfr. No. 70-464-1, 70-750E8-1
Base Type: OctalStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 12A @ 240VAC/28VDC
Socket Code: ACoil Volts: 12VDC
Standards: UL Listed, URCountry of Origin (subject to change): China

Description

Hermetically Sealed Plug In Relay, 8 Pins, Octal Base Type, Contact Rating 12A @ 240VAC/28VDC, 12VDC Coil Volts, DPDT Contact Form, Socket Mfr. No. 70-464-1, 70-750E8-1, Contact Material Silver Alloy, No Status Indicator, No Push To Test, Standards UL Listed, UR

Reviews