BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hermetically Sealed Relay, 8 Pins, 24VDC

SCHNEIDER ELECTRIC| Zoro #: G1415662| Mfr #: 750XBXH-24D

$74.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Socket Code: AContact Material: Silver AlloyContact Rating: 12A @ 240VAC/28VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415662 Mfr #: 750XBXH-24D
Socket Code: AContact Material: Silver Alloy
Contact Rating: 12A @ 240VAC/28VDCPins: 8
Push To Test: NoStandards: UL Listed, UR
Base Type: OctalStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTSocket: Mfr. No. 70-464-1, 70-750E8-1
Coil Volts: 24VDCCountry of Origin (subject to change): China

Description

Hermetically Sealed, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay DPDT, Coil Volts 24VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 12A @ 240V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 2, Socket Mfr. No. 70-464-1, 70-750E8-1, Contact Material Silver Alloy, Status Indicator No, Push To Test No, Coil VA Rating 2, Standards UL Listed, UR

Reviews