KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Control Relay, 5NO, 480VAC, 10A

SCHNEIDER ELECTRIC| Zoro #: G0432266| Mfr #: CAD50T7

$58.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: IEC Control Relay
Contact Amp Rating (Resistive): 10A
Coil Rating: 70VA Inrush, 8VA Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0432266 Mfr #: CAD50T7
Item: IEC Control RelayContact Amp Rating (Resistive): 10A
Coil Rating: 70VA Inrush, 8VA SealedContact Material: Silver Nickel
Mounting: Din Rail/PanelContact Form: 5NO
Hz: 50/60Coil Volts: 480VAC
Standards: UL, CSA, CEResponse Time: Pick Up: 19 msec, Drop Out: 17 msec
Country of Origin (subject to change): Multiple

Description

IEC Control Relay, 5NO Contact Form, 480VAC Coil Volts, Contact Amp Rating (Resistive) 10A, Din Rail/Panel Mounting, Contact Material Silver Nickel, Coil Rating 70VA Inrush, 8VA Sealed, Hz 50/60, Response Time Pick Up: 19 msec, Drop Out: 17 msec, Standards UL, CSA, CE

Reviews