KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetc Cntactr, 24VAC, 12A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G0612726| Mfr #: LC1D12B7

$96.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 3
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612726 Mfr #: LC1D12B7
Width: 1.77"HP @ 3 Phase - 240V: 3
Action: NonreversingHP @ 1 Phase - 230V: 2
HP @ 1 Phase - 120V: 1Full Load Amps-Inductive: 12
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 25HP @ 3 Phase - 575V: 10
Number of Poles: 3Item: IEC Magnetic Contactor
Enclosure NEMA Rating: No EnclosureDepth: 3.38"
HP @ 3 Phase - 480V: 7-1/2Height: 3.03"
Coil Volts: 24VACFrame / Series / Class / Code: TeSys
Standards: UL, CSACountry of Origin (subject to change): Indonesia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 12, Full Load Amps-Resistive 25, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 10, Height 3.03 In., Width 1.77 In., Depth 3.38 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews