BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24VAC Non-Reversing IEC Magnetic Contactor 3P 25A

SCHNEIDER ELECTRIC| Zoro #: G1741731| Mfr #: LC1D25B7

$127.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 3.36"Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 240V: 7-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741731 Mfr #: LC1D25B7
Height: 3.36"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 240V: 7-1/2Full Load Amps-Inductive: 25
Action: Non-ReversingWidth: 1.77"
Full Load Amps-Resistive: 40Hz: 50/60
HP @ 1 Phase - 120V: 2HP @ 1 Phase - 230V: 3
Depth: 3.62"HP @ 3 Phase - 575V: 20
Coil Volts: 24VACNumber of Poles: 3
HP @ 3 Phase - 208V: 7-1/2Standards: UL, CSA
Auxiliary Contact Form: 1NC/1NOItem: IEC Magnetic Contactor
HP @ 3 Phase - 480V: 15Frame / Series / Class / Code: TeSys
Country of Origin (subject to change): Indonesia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 40, Number of Poles 3, Coil Volts 24VAC, Reversing No, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 20, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.36 In., Width 1.77 In., Depth 3.62 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews