Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24VDC Non-Reversing IEC Magnetic Contactor 3P 12A

  • Zoro #: G0530923
  • Mfr #: LC1D12BD

$109.75

  • Width: 1.77"
  • Coil Volts: 24VDC
  • Action: Non-Reversing
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Schneider Electric #LC1D12BD Specifications

  • Zoro #: G0530923
  • Mfr #: LC1D12BD
Width: 1.77" Coil Volts: 24VDC
Action: Non-Reversing Aux. Contact Configuration: 1NO/1NC
Item: IEC Magnetic Contactor Number of Poles: 3
HP @ 1 Phase - 240V: 2 HP @ 3 Phase - 575V: 10
Full Load Amps-Resistive: 25 HP @ 3 Phase - 480V: 7-1/2
Reversing: No HP @ 1 Phase - 120V: 1
Frame / Series / Class / Code: TeSys Hz: 50/60
Height: 3.03" Full Load Amps-Inductive: 12
Standards: UL, CSA HP @ 1 Phase - 230V: 2
Auxiliary Contact Form: 1NC/1NO HP @ 3 Phase - 240V: 3
Depth: 3.38" Enclosure NEMA Rating: No Enclosure
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Choose from hundreds of magnetic contactor products when you shop Zoro and rest assured you're looking at a premium selection that's the most fairly priced. Take a look at the features for Schneider Electric IEC Magnetic Contactor. Number Of Poles: 3, Coil Volts: 24VDC, Width: 1.77".

Technical Guides

Reviews of Schneider Electric #LC1D12BD