DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetc Cntactr, 24VDC, 80A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G0796074| Mfr #: LC1D80BD

$378.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 60
HP @ 3 Phase - 480V: 60
Depth: 7.13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0796074 Mfr #: LC1D80BD
HP @ 3 Phase - 575V: 60HP @ 3 Phase - 480V: 60
Depth: 7.13"Number of Poles: 3
Coil Volts: 24VDCEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 15HP @ 1 Phase - 120V: 7-1/2
HP @ 3 Phase - 240V: 30Standards: UL, CSA
Width: 3.34"Full Load Amps-Inductive: 80
Action: NonreversingHz: 50/60
Height: 3.34"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 30Auxiliary Contact Form: 1NC/1NO
Full Load Amps-Resistive: 125Country of Origin (subject to change): Czechia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 80, Full Load Amps-Resistive 125, Number of Poles 3, Coil Volts 24VDC, Reversing No, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 240V 15, HP @ 3 Phase - 208V 30, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 60, HP @ 3 Phase - 575V 60, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.34 In., Width 3.34 In., Depth 7.13 In., Standards UL, CSA

Reviews