- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No
Mfr # LC1D09B7
Zoro # G0948586
Free Shipping & Returns
$111.99
Item successfully saved to ''
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Action Non-Reversing
- Full Load Amps-Resistive 20 A
- Number of Poles 3
- Reversing No
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
LC1D09B7
-
Zoro #
G0948586
- UPC # 785901206927
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 3.03 in |
Width | 1.77 in |
Depth | 3.38 in |
NEMA Size | Not Applicable |
Working Height | Up to 9842.52 ft |
Overall Depth | 3.39 in |
Overall Height | 3.03 in |
Overall Width | 1.77 in |
Details
Full Load Amps-Inductive | 9 A |
Item | IEC Magnetic Contactor |
Action | Non-Reversing |
Full Load Amps-Resistive | 20 A |
Number of Poles | 3 |
Coil Volts | 24 V AC |
Reversing | No |
HP @ 1 Phase - 120V | 1/2 hp |
HP @ 1 Phase - 230V | 1 |
HP @ 1 Phase - 240V | 1 hp |
HP @ 3 Phase - 208V | 2 hp |
HP @ 3 Phase - 240V | 2 hp |
HP @ 3 Phase - 575V | 7 1/2 hp |
HP @ 3 Phase - 480V | 5 hp |
Enclosure NEMA Rating | No Enclosure |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 |
Frame / Series / Class / Code | TeSys |
Standards | BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed |
Auxiliary Contact Form | 1NO/1NC |
Series | TeSys Deca |
Includes Protective Cover | Yes |
Thermal Amperage | 25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit) |
Hold VA | 7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C) |
Max. Operating Watts | 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3), 4 kW (at 380 to 400V AC 50/60 Hz AC-3), 4 kW 415 to (at 440V AC 50/60 Hz AC-3), 5.5 kW (at 500V AC 50/60 Hz AC-3), 5.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3e), 4 kW (at 380 to 400V AC 50/60 Hz AC-3e), 4 kW 415 to (at 440V AC 50/60 Hz AC-3e), 5.5 kW (at 500V AC 50/60 Hz AC-3e), 5.5 kW (at 660 to 690V AC 50/60 Hz AC-3e) |
Tightening Torque | 1.7 Nm |
Fire Rating | UL 94 V1 |
Rated Breaking Capacity | 250 A @ 440V |
Rated Voltage | 690V AC, 300V DC |
Impulse Withstand Voltage | 6 kV |
Rated Short-Time Withstand Current | 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit) |
Electrical Durability | 0.6 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (9 A, AC-3, Less than 440 V); 2 Mcycles (9 A, AC-3e, Less than 440 V) |
Overvoltage Category | CAT III |
Non-Overlap Time | 1.5 ms |
Application | Motor Control, Resistive Load |
Impedance | 2.5 mOhm |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Rated Insulation Volts | 600/690V |
Control Circuit Voltage Limits | Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz) |
Mechanical Durability | 15 Mcycles |
Shock Resistance | 15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open) |
Signalling Circuit Frequency | 25 to 400 Hz |
Operating Speed | 3600 cycles per hr |
Fuse Amps | 10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit) |
IP Rating | IP20 |
Inrush VA | 70 VA |
Mounts On | Plate, Rail |
Operating Time | 12 to 22 ms (Closing), 4 to 19 ms (Opening) |
Environmental Attributes | Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3 |
Electrical Connection | Screw Clamp Terminals |
Switching Current | 5 mA (Signalling Circuit) |
Switching Voltage | 17 V (Signalling Circuit) |
Features | Without Built-In Suppressor Module |
Rated Making Capacity | 250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit) |
Net Weight | 0.32 kg |
Insulation Resistance Range | Greater Than 10 MOhms (Signalling Circuit) |
Watts Loss | 2 to 3W |
Max. Temperature | 850°C |
Horsepower @ Three Phase - 600V AC | 7 1/2 hp |
Horsepower @ Three Phase - 240V AC | 2 hp |
Mounting Style | DIN Rail, Plate |
Includes Auxiliary Contacts | Yes |
Horsepower @ Three Phase - 480V AC | 5 hp |
Horsepower @ Three Phase - 208V AC | 2 hp |
NEMA Enclosure Rating | No Enclosure |
Reversing Capability | Non-Reversing |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Fire Resistant, Insulation Resistant |
Embedded Surge Suppressor | No |
Terminal Connection Type | Screw Clamp Terminals |
Horsepower @ Single Phase - 120V AC | 1/3 hp |
Minimum Operating Temperature | -40 Degrees F |
Phase | Three |
NEMA Enclosure Material | Not Applicable |
Horsepower @ Single Phase - 240V AC | 1 hp |
Electrical Operating Durability | 2,000,000, 600,000 |
Number of Auxillary Contacts | 2 |
Maximum Voltage Rating | 690V AC |
Contactor Style | IEC |
Coil Voltage | 24V AC |
Full Load Current - Resistive | 20 A |
Mechanical Operating Durability | 15,000,000 |
Frequency | 50/60 Hz |
Full Load Current - Inductive | 9 A |
Number of Normally Open Main Contacts | 3 |
Insulation Resistance | Greater than 10 MOhm for signalling circuit |
Utilisation Category | AC-4; AC-1; AC-3; AC-3e |
Maximum Horse Power Rating | 1 hp at 230/240 V AC 50/60 Hz for 1 phase motors; 2 hp at 200/208 V AC 50/60 Hz for 3 phase motors; 2 hp at 230/240 V AC 50/60 Hz for 3 phase motors; 5 hp at 460/480 V AC 50/60 Hz for 3 phase motors; 7.5 hp at 575/600 V AC 50/60 Hz for 3 phase motors; 0.33 hp at 115 V AC 50/60 Hz for 1 phase motors |
Protective Cover | With |
Rated Operational Voltage | Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC |
Mechanical Robustness | Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor open 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms) |
Flame Retardance | V1 conforming to UL 94 |
Inrush Power in VA | 70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C)) |
Mounting Support | Rail; Plate |
Average Impedance | 2.5 mOhm - Ith 25 A 50 Hz for power circuit |
Pole Contact Composition | 3 NO |
Permissible Ambient Air Temperature Around The Device | -40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating |
Rated Insulation Voltage | Power circuit 690 V IEC 60947-4-1; Power circuit 600 V CSA; Power circuit 600 V UL; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL |
Motor Power KW | 2.2 kW at 220 to 230 V AC 50/60 Hz (AC-3); 4 kW at 380 to 400 V AC 50/60 Hz (AC-3); 4 kW at 415 to 440 V AC 50/60 Hz (AC-3); 5.5 kW at 500 V AC 50/60 Hz (AC-3); 5.5 kW at 660 to 690 V AC 50/60 Hz (AC-3); 2.2 kW at 400 V AC 50/60 Hz (AC-4); 2.2 kW at 220 to 230 V AC 50/60 Hz (AC-3e); 4 kW at 380 to 400 V AC 50/60 Hz (AC-3e); 4 kW at 415 to 440 V AC 50/60 Hz (AC-3e); 5.5 kW at 500 V AC 50/60 Hz (AC-3e); 5.5 kW at 660 to 690 V AC 50/60 Hz (AC-3e) |
Compatibility Code | LC1D |
Minimum Switching Voltage | 17 V for signalling circuit |
Connections - Terminals | Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Power circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible with cable end; Power circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Power circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end |
Pollution Degree | 3 |
Rated Impulse Withstand Voltage | 6 kV IEC 60947 |
Conventional Free Air Thermal Current | 25 A (at 140°F (60°C)) for power circuit; 10 A (at 140°F (60°C)) for signalling circuit |
Rated Operational Current | 9 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 25 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 9 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit |
Associated Fuse Rating | 10 A gG for signalling circuit conforming to IEC 60947-5-1; 25 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 20 A gG at Less than or Equal to 690 V coordination type 2 for power circuit |
Product Certifications | GL; CSA; GOST; RINA; LROS (Lloyds register of shipping); UL; DNV; BV; CCC; UKCA |
Contact Compatibility | M2 |
Heat Dissipation | 2 to 3 W at 50/60 Hz |
Product Or Component Type | Contactor |
Maximum Operating Rate | 3600 cyc/h 140°F (60°C) |
Auxiliary Contacts Type | Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1 |
Fire Resistance | 1562°F (850°C) IEC 60695-2-1 |
Control Circuit Type | AC 50/60 Hz standard |
Operating Altitude | 0 to 9842.52 ft (0 to 3000 m) |
Control Circuit Voltage | 24 V AC 50/60 Hz |
Rated Short Time Withstand Current | 105 A 104°F (40°C) - 10 s for power circuit; 210 A 104°F (40°C) - 1 s for power circuit; 30 A 104°F (40°C) - 10 min for power circuit; 61 A 104°F (40°C) - 1 min for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit |
Safety Reliability Level | B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1 |
IRMS Rated Making Capacity | 250 A at 440 V for power circuit conforming to IEC 60947; 140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1 |
Protective Treatment | THIEC 60068-2-30 |
IP Degree Of Protection | IP20 front face IEC 60529 |
Climatic Withstand | IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat |
Poles Description | 3P |
Auxiliary Contact Composition | 1 NO + 1 NC |
Hold-In Power Consumption in VA | 7.5 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 7 VA 50 Hz cos phi 0.3 (at 68°F (20°C)) |
Minimum Switching Current | 5 mA for signalling circuit |
Contactor Application | Resistive load; Motor control |
Power Dissipation Per Pole | 1.56 W AC-1; 0.2 W AC-3; 0.2 W AC-3e |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 20 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No LC1D09LE7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No LC1D09U7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No LC1D09G7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A LC1K0901G7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No LC1D25BL
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A, Reversing: No LC1D18F7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 12 V DC, 18 A LC1D18JD
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 40 A, Reversing: Yes LC2D40AKUE
- SCHNEIDER ELECTRIC Contactor, 48-130V AC/DC, 50/60 Hz LC1G225EHEA
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 20 A LC1DT20B7
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 16 A, Reversing: No 3RT20181AB01
- Schneider Electric Motor Controls