KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Cntactr, 120VAC, 150A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G1875325| Mfr #: LC1D150G7

$625.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.33"
HP @ 3 Phase - 240V: 50
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1875325 Mfr #: LC1D150G7
Width: 4.33"HP @ 3 Phase - 240V: 50
Action: NonreversingFull Load Amps-Inductive: 150
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 200HP @ 3 Phase - 575V: 125
Number of Poles: 3Item: IEC Magnetic Contactor
Enclosure NEMA Rating: No EnclosureDepth: 5.12"
HP @ 3 Phase - 480V: 100Height: 4.33"
Coil Volts: 120VACFrame / Series / Class / Code: TeSys
Standards: UL, CSACountry of Origin (subject to change): Czechia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 150, Full Load Amps-Resistive 200, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, HP @ 3 Phase - 575V 125, Height 4.33 In., Width 4.33 In., Depth 5.12 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews