KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Cntactr, 120VAC, 18A, Revrsing

SCHNEIDER ELECTRIC| Zoro #: G2464926| Mfr #: LC2D18G7V

$276.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
Includes: Electrical Interlock
HP @ 3 Phase - 240V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2464926 Mfr #: LC2D18G7V
Width: 3.54"Includes: Electrical Interlock
HP @ 3 Phase - 240V: 5Action: Reversing
HP @ 1 Phase - 230V: 3HP @ 1 Phase - 120V: 1
Full Load Amps-Inductive: 18Auxiliary Contact Form: 1NC/1NO
Hz: 50/60Full Load Amps-Resistive: 32
HP @ 3 Phase - 575V: 15Number of Poles: 3
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 5
Depth: 3.54"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 10Height: 3.54"
Coil Volts: 120VACFrame / Series / Class / Code: TeSys
Standards: UL, CSACountry of Origin (subject to change): France

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 18, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 15, Height 3.54 In., Width 3.54 In., Depth 3.54 In., Includes Electrical Interlock, Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews