KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Cntactr, 120VAC, 32A, revrsing

SCHNEIDER ELECTRIC| Zoro #: G1282093| Mfr #: LC2D32G7

$411.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 10
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1282093 Mfr #: LC2D32G7
Width: 3.54"HP @ 3 Phase - 240V: 10
Action: ReversingHP @ 1 Phase - 230V: 5
HP @ 1 Phase - 120V: 2Full Load Amps-Inductive: 32
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 50HP @ 3 Phase - 575V: 30
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 10Depth: 3.54"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 20
Height: 3.54"Coil Volts: 120VAC
Standards: UL, CSACountry of Origin (subject to change): France

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 32, Full Load Amps-Resistive 50, Number of Poles 3, Coil Volts 120VAC, Reversing Yes, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 30, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.54 In., Width 3.54 In., Depth 3.54 In., Standards UL, CSA

Reviews