IEC Magnetic Cntactr, 208VAC, 18A, Revrsing

SCHNEIDER ELECTRIC| Zoro #: G0309531| Mfr #: LC2D18LE7V

$215.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60
HP @ 3 Phase - 480V: 10
Coil Volts: 208VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309531 Mfr #: LC2D18LE7V
Hz: 50/60HP @ 3 Phase - 480V: 10
Coil Volts: 208VACFrame / Series / Class / Code: TeSys
Depth: 3.54"Width: 3.54"
Action: ReversingNumber of Poles: 3
Full Load Amps-Inductive: 18HP @ 3 Phase - 240V: 5
Full Load Amps-Resistive: 32HP @ 1 Phase - 120V: 1
HP @ 3 Phase - 575V: 15Height: 3.54"
Includes: Electrical InterlockEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 3HP @ 3 Phase - 208V: 5
Auxiliary Contact Form: 1NC/1NOItem: IEC Magnetic Contactor
Standards: UL, CSACountry of Origin (subject to change): France

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 18, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 208VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 15, Height 3.54 In., Width 3.54 In., Depth 3.54 In., Includes Electrical Interlock, Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews