IEC Magnetic Cntactr, 240VAC, 115A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G2190745| Mfr #: LC1D115U7

$417.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.33"
HP @ 3 Phase - 240V: 40
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2190745 Mfr #: LC1D115U7
Width: 4.33"HP @ 3 Phase - 240V: 40
Action: NonreversingFull Load Amps-Inductive: 115
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 200HP @ 3 Phase - 575V: 100
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 30Depth: 5.12"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 75
Height: 4.33"Coil Volts: 240VAC
Standards: UL, CSACountry of Origin (subject to change): Czechia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 115, Full Load Amps-Resistive 200, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 3 Phase - 208V 30, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, HP @ 3 Phase - 575V 100, Height 4.33 In., Width 4.33 In., Depth 5.12 In., Standards UL, CSA

Reviews