DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Cntactr, 240VAC, 12A, Revrsing

SCHNEIDER ELECTRIC| Zoro #: G1016032| Mfr #: LC2D12U7V

$199.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 10
HP @ 3 Phase - 480V: 7-1/2
Depth: 3.54"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1016032 Mfr #: LC2D12U7V
HP @ 3 Phase - 575V: 10HP @ 3 Phase - 480V: 7-1/2
Depth: 3.54"Number of Poles: 3
Coil Volts: 240VACEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: TeSysHP @ 1 Phase - 120V: 1
HP @ 1 Phase - 230V: 2Includes: Electrical Interlock
HP @ 3 Phase - 240V: 3Standards: UL, CSA
Width: 3.54"Full Load Amps-Inductive: 12
Action: ReversingHz: 50/60
Height: 3.54"Item: IEC Magnetic Contactor
Auxiliary Contact Form: 1NC/1NOFull Load Amps-Resistive: 25
Country of Origin (subject to change): France

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 12, Full Load Amps-Resistive 25, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 10, Height 3.54 In., Width 3.54 In., Depth 3.54 In., Includes Electrical Interlock, Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews