Shop Alternate Products
This Product is Discontinued
Square D
IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: Yes (Discontinued)
Mfr # LC2D32U7
Zoro # G1444344
Free Shipping & Returns
This Product is Discontinued
Key Features
- Full Load Amps-Inductive 32 A
- Action Reversing
- Full Load Amps-Resistive 50 A
- Number of Poles 3
- HP @ 1 Phase - 230V 5