Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
480VAC Non-Reversing IEC Magnetic Contactor 3P 115A
  • Zoro #: G0262604
  • Mfr #: LC1D115T6
$481.68
  • Full Load Amps-Resistive: 200
  • Full Load Amps-Inductive: 115
  • Coil Volts: 480VAC
See full product details
This item ships free.

Schneider Electric #LC1D115T6 Specifications

  • Zoro #: G0262604
  • Mfr #: LC1D115T6
Full Load Amps-Resistive: 200 Full Load Amps-Inductive: 115
Coil Volts: 480VAC Height: 4.33"
Standards: UL, CSA Number of Poles: 3
Width: 4.33" Action: Non-Reversing
Item: IEC Magnetic Contactor HP @ 3 Phase - 240V: 40
Auxiliary Contact Form: 1NC/1NO Reversing: No
Depth: 5.12" HP @ 3 Phase - 575V: 100
Aux. Contact Configuration: 1NO/1NC HP @ 3 Phase - 480V: 75
HP @ 3 Phase - 208V: 30 Hz: 50/60
Enclosure NEMA Rating: No Enclosure Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 115, Full Load Amps-Resistive 200, Number of Poles 3, Coil Volts 480VAC, Reversing No, HP @ 3 Phase - 208V 30, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, HP @ 3 Phase - 575V 100, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 4.33 In., Width 4.33 In., Depth 5.12 In., Standards UL, CSA

Technical Guides

Reviews of Schneider Electric #LC1D115T6