IEC Magnetic Cntactr, 480VAC, 12A, Revrsing

SCHNEIDER ELECTRIC| Zoro #: G0326347| Mfr #: LC2D12T7

$262.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coil Volts: 480VAC
Standards: UL, CSA
Auxiliary Contact Form: 1NC/1NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0326347 Mfr #: LC2D12T7
Coil Volts: 480VACStandards: UL, CSA
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Height: 3.54"HP @ 3 Phase - 480V: 7-1/2
HP @ 3 Phase - 575V: 10Depth: 3.54"
Includes: Electrical InterlockNumber of Poles: 3
HP @ 1 Phase - 230V: 2HP @ 1 Phase - 120V: 1
Full Load Amps-Inductive: 12HP @ 3 Phase - 240V: 3
Enclosure NEMA Rating: No EnclosureAction: Reversing
Item: IEC Magnetic ContactorFull Load Amps-Resistive: 25
Width: 3.54"Country of Origin (subject to change): France

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 12, Full Load Amps-Resistive 25, Number of Poles 3, Coil Volts 480VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 10, Height 3.54 In., Width 3.54 In., Depth 3.54 In., Includes Electrical Interlock, Standards UL, CSA

Reviews