KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Cntactr, 480VAC, 25A, Revrsing

SCHNEIDER ELECTRIC| Zoro #: G1000675| Mfr #: LC2D25T7

$366.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
Includes: Electrical Interlock
HP @ 3 Phase - 240V: 7-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000675 Mfr #: LC2D25T7
Width: 3.54"Includes: Electrical Interlock
HP @ 3 Phase - 240V: 7-1/2Action: Reversing
HP @ 1 Phase - 230V: 3HP @ 1 Phase - 120V: 2
Full Load Amps-Inductive: 25Auxiliary Contact Form: 1NC/1NO
Hz: 50/60Full Load Amps-Resistive: 40
HP @ 3 Phase - 575V: 20Number of Poles: 3
Item: IEC Magnetic ContactorEnclosure NEMA Rating: No Enclosure
Depth: 3.54"HP @ 3 Phase - 480V: 15
Height: 3.54"Coil Volts: 480VAC
Standards: UL, CSACountry of Origin (subject to change): France

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 40, Number of Poles 3, Coil Volts 480VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 20, Height 3.54 In., Width 3.54 In., Depth 3.54 In., Includes Electrical Interlock, Standards UL, CSA

Reviews