Schneider Electric
IEC Magnetic Contactor, 3 Poles, 110 V DC, 12 A
Mfr # LC2D12FD
Zoro # G0850547
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Action Reversing
- Full Load Amps-Resistive 25 A
- Number of Poles 3
- Coil Volts 110 V DC
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A LC1D183BL
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A LC1D50G7
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No LC1K0910B7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A LP5K09013BW3
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A LC1DT40F7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 40 A, Reversing: No LC1D40AEHE
- SCHNEIDER ELECTRIC 220V-Ac 32A Amp 15Kw Ac Contactor LC1E2510M6N
- SCHNEIDER ELECTRIC Contactor, 48-130V AC/DC, 50/60 Hz LC1G150EHEA
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A LC2D09F7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A LC1D123BL
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No LC1D32BD
- Schneider Electric IEC Magnetic Contactors