Schneider Electric
IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A
Mfr # LC2DT40G7
Zoro # G0849156
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps-Inductive 40 A
- Number of Poles 4
- Coil Volts 120 V AC
- Aux. Contact Configuration 1NO/1NC
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A LC1D65A6B7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A LP4K09008BW3
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 12 V DC, 12 A LP1K12004JD
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No LC1D50AG7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No LC1D40ABD
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No LC1D80G7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz LC1D38BL
- SCHNEIDER ELECTRIC Contactor, 48-130V AC/DC, 50/60 Hz LC1G3304EHEA
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 115 A LC1D1156B7
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No 6EAV3
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No 3RT20251BB40
- Schneider Electric Contactors & Contacts