- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A
Mfr # LC2D50G7
Zoro # G0568508
Free Shipping & Returns
$981.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 50 A
- Action Reversing
- Number of Poles 3
- Coil Volts 120 V AC
- Height 132 mm
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
LC2D50G7
-
Zoro #
G0568508
- UPC # 785901456674
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Height | 132 mm |
Width | 165 mm |
Depth | 142 mm |
NEMA Size | Not Applicable |
Working Height | 9842.52 ft |
Overall Depth | 5.59 in |
Overall Height | 5.2 in |
Overall Width | 6.5 in |
Details
Full Load Amps-Inductive | 50 A |
Item | IEC Magnetic Contactor |
Action | Reversing |
Number of Poles | 3 |
Coil Volts | 120 V AC |
Aux. Contact Configuration | 1NO/1NC |
Auxiliary Contact Form | 1NO/1NC |
Standards | CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508 |
Series | TeSys Deca |
Watts Loss | 6 to 10W |
Switching Voltage | 17 V (Control Circuit) |
Inrush VA | 200 to 220 VA |
Fire Rating | UL 94 V1 |
Includes Protective Cover | Yes |
Non-Overlap Time | 1.5 ms |
Operating Speed | 3600 cycles per hr |
Application | Motor Control |
Vibration Resistance | 3 G (Contactor Closed), 2 G (Contactor Open) |
Max. Operating Watts | 15 kW (at 220 to 240V AC 50/60 Hz), 22 kW (at 380 to 400V AC 50/60 Hz), 25 kW (at 415V AC 50/60 Hz), 30 kW (at 440V AC 50/60 Hz), 30 kW (at 500V AC 50/60 Hz), 33 kW (at 660 to 690V AC 50/60 Hz) |
Fuse Amps | 10 A (Control Circuit), 100 A (Type 1 and 2 Power Circuit) |
Insulation Resistance Range | Greater Than 10 Mohms (Control Circuit) |
Rated Voltage | 1000V AC |
Environmental Attributes | Mercury Free, PVC Free, Toxic Heavy Metal Free |
Rated Making Capacity | 140 A (AC Control Circuit), 900 A @ 440V (Power Circuit) |
Features | Without Built-In Bi-Directional Peak Limiting Diode Suppressor |
Control Circuit Voltage Limits | Drop-Out: 0.3 to 0.6 Uc (at 60°C 50/60 Hz); Operational: 0.8 to 1.1 Uc (at 60°C 50 Hz), 0.85 to 1.1 Uc (at 60°C 60 Hz) |
Switching Current | 5 mA (Control Circuit) |
Shock Resistance | 10 G (Contactor Closed), 8 G (Contactor Open) |
Hold VA | 20 to 26 VA (at 50 Hz 20°C), 22 to 26 VA (at 60 Hz 20°C) |
Max. Temperature | 850°C |
Thermal Amperage | 10 A (at 60°C Control Circuit), 80 A (at 60°C Power Circuit) |
Net Weight | 2.4 kg |
Rated Insulation Volts | 600/690V |
IP Rating | IP20 |
Mechanical Durability | 6 Mcycles |
Tightening Torque | 1.7 Nm (Control Circuit), 5 to 8 Nm (Power Circuit) |
Rated Breaking Capacity | 900 A @ 440V |
Operating Time | 12 to 26 ms (Closing), 4 to 19 ms (Opening) |
Mounts On | Plate, Rail |
Overvoltage Category | CAT III |
Impulse Withstand Voltage | 6 kV |
Includes Auxiliary Contacts | Yes |
Maximum Operating Temperature | 140 Degrees F |
NEMA Enclosure Rating | No Enclosure |
Embedded Surge Suppressor | No |
Number of Normally Open Main Contacts | 1 |
Mechanical Operating Durability | 6,000,000 |
Number of Normally Closed Main Contacts | 0 |
Terminal Connection Type | Screw Clamp Terminals |
Frequency | 60 Hz |
Contactor Style | IEC |
Coil Voltage | 120V AC |
Full Load Current - Resistive | 80 A |
Reversing Capability | Reversing |
Minimum Operating Temperature | 23 Degrees F |
Maximum Voltage Rating | 120V AC |
Full Load Current - Inductive | 50 A |
Number of Auxillary Contacts | 3 |
IP Degree Of Protection | IP2X IEC 60529; IP2X VDE 0106 |
Ambient Air Temperature For Operation | 23 to 140°F (-5 to 60°C) |
Control Circuit Type | AC |
Rated Insulation Voltage | Control circuit 600 V CSA; Control circuit 600 V UL; Power circuit 600 V CSA; Power circuit 600 V UL; Control circuit 690 V IEC 60947-1; Power circuit 690 V IEC 60947-1 |
Hold-In Power Consumption in VA | 20 VA 50 Hz cos phi 0.3 (at 68°F (20°C)); 22 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 26 VA 50 Hz cos phi 0.3 (at 68°F (20°C)); 26 VA 60 Hz cos phi 0.3 (at 68°F (20°C)) |
Power Dissipation Per Pole | 3.7 W AC-3 - Ith 80 A |
Assembly Style | Ready assembled |
Auxiliary Contacts Type | Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1 |
Insulation Resistance | Greater than 10 MOhm for control circuit |
Maximum Operating Rate | 3600 cyc/h 140°F (60°C) |
Permissible Ambient Air Temperature Around The Device | -40 to 158°F (-40 to 70°C) at Uc |
Flame Retardance | V1 conforming to UL 94 |
Rated Operational Current | Power circuit 50 A AC AC-3 140°F (60°C)) |
Auxiliary Contact Composition | 1 NO + 1 NC |
Utilisation Category | AC-2; AC-3; AC-4 |
Product Certifications | GL; UL; RINA; GOST; CSA; LROS (Lloyds register of shipping); CCC; DNV; BV; UKCA |
Safety Reliability Level | B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1 |
IRMS Rated Making Capacity | 140 A AC for control circuit conforming to IEC 60947-5-1; 900 A at 440 V for power circuit conforming to IEC 60947 |
Operating Altitude | 9842.52 ft (3000 m) without derating |
Poles Description | 3P |
Ambient Air Temperature For Storage | -76 to 176°F (-60 to 80°C) |
Conventional Free Air Thermal Current | 10 A (at 140°F (60°C)) for control circuit; 80 A (at 140°F (60°C)) for power circuit |
Protective Cover | With |
Connections - Terminals | Control circuit 1 0.00 to 0.01 in² (1 to 4 mm²)flexible with cable end; Control circuit 1 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; Control circuit 1 0.00 to 0.01 in² (1 to 4 mm²)solid without cable end; Control circuit 2 0.00 to 0.00 in² (1 to 2.5 mm²)flexible with cable end; Control circuit 2 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; Control circuit 2 0.00 to 0.01 in² (1 to 4 mm²)solid without cable end; Power circuit 1 0.00 to 0.05 in² (1 to 35 mm²)flexible with cable end; Power circuit 1 0.00 to 0.05 in² (1 to 35 mm²)flexible without cable end; Power circuit 1 0.00 to 0.05 in² (1 to 35 mm²)solid without cable end; Power circuit 2 0.00 to 0.04 in² (1 to 25 mm²)flexible with cable end; Power circuit 2 0.00 to 0.04 in² (1 to 25 mm²)flexible without cable end; Power circuit 2 0.00 to 0.04 in² (1 to 25 mm²)solid without cable end; Power circuit 2 0.00 to 0.05 in² (1 to 35 mm²)flexible with cable end; Power circuit 2 0.00 to 0.05 in² (1 to 35 mm²)flexible without cable end; Power circuit 2 0.00 to 0.05 in² (1 to 35 mm²)solid without cable end |
Inrush Power in VA | 200 VA cos phi 0.75 (at 68°F (20°C)); 220 VA cos phi 0.75 (at 68°F (20°C)) |
Product Or Component Type | Reversing contactor |
Coil Technology | Without built-in bidirectional peak limiting diode suppressor |
Mounting Support | Plate; Rail |
Rated Operational Voltage | Power circuit Less than or Equal to 1000 V AC 25 to 400 Hz |
Interlocking Type | Mechanical |
Fire Resistance | 1562°F (850°C) IEC 60695-2-1 |
Coil Type | Standard |
Minimum Switching Voltage | 17 V for control circuit |
Control Circuit Voltage | 120 V AC 60 Hz |
Associated Fuse Rating | 10 A gG for control circuit conforming to IEC 60947-5-1; 100 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 100 A gG at Less than or Equal to 690 V coordination type 2 for power circuit |
Pole Contact Composition | 3 NO |
Protective Treatment | TH 3)IEC 60068 |
Minimum Switching Current | 5 mA for control circuit |
Motor Power KW | 15 kW 220 to 240 V AC 50/60 Hz; 22 kW 380 to 400 V AC 50/60 Hz; 25 kW 415 V AC 50/60 Hz; 30 kW 440 V AC 50/60 Hz; 30 kW 500 V AC 50/60 Hz; 33 kW 660 to 690 V AC 50/60 Hz |
Rated Impulse Withstand Voltage | 6 kV IEC 60947 |
Heat Dissipation | 6 to 10 W at 50/60 Hz for control circuit |
Average Impedance | 80 A 50 Hz for power circuit |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 50 A, Full Load Current - Resistive 80 A, Reversing Capability Reversing, Overall Height 5.2 in, Overall Width 6.5 in, Terminal Connection Type Screw Clamp Terminals, Series TeSys Deca, Number of Auxillary Contacts 3, Contactor Style IEC, Maximum Voltage Rating 120V AC, Embedded Surge Suppressor No
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V DC, 12 A LC1D12FD
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No LC1D65AB7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No LC1D32BL
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A, Reversing: No LC1D40008F7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A LC1D188B7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No LC1D25U7
- SCHNEIDER ELECTRIC Contactor, 100-250V AC/DC, 50/60 Hz LC1G6304KUEN
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: Yes LC2D25KUE
- SCHNEIDER ELECTRIC Contactor, 24-48V AC/DC, 50/60 Hz LC1G2254BEEA
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 7 A, Reversing: Yes XTCR007B21B
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 115 A LC1D115T7
- Schneider Electric Contactors & Contacts