Schneider Electric
IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A
Mfr # LC1D80004G6
Zoro # G0850361
Sold in multiples of 2 for $1,029.98
Free Shipping & Returns
$1,029.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 80 A
- Full Load Amps-Resistive 125 A
- Number of Poles 4
- Coil Volts 120 V AC
- Aux. Contact Configuration 4NO
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 65 A, Reversing: No LC1D65AEHE
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A, Reversing: No LC1DT32BD
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No LC1K1210F7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 40 A LC1D40AM7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No LC1D50AT7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A LC1D65B7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 32 A, Reversing: Yes LC2D32KUE
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A LC2D09BL
- SCHNEIDER ELECTRIC Contactor, 24-48V AC/DC, 50/60 Hz LC1G400BEEA
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No LC1D18BD
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No XTCE025C01A
- Schneider Electric Motor Controls