Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

120VAC Non-Reversing IEC Magnetic Contactor 3P 9A

  • Zoro #: G0672454
  • Mfr #: LC1D09G7

$69.12

  • HP @ 3 Phase - 480V: 5
  • Action: Non-Reversing
  • Standards: UL, CSA
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Schneider Electric #LC1D09G7 Specifications

  • Zoro #: G0672454
  • Mfr #: LC1D09G7
HP @ 3 Phase - 480V: 5 Action: Non-Reversing
Standards: UL, CSA Aux. Contact Configuration: 1NO/1NC
HP @ 3 Phase - 575V: 7-1/2 HP @ 3 Phase - 208V: 2
HP @ 1 Phase - 230V: 1 HP @ 3 Phase - 240V: 2
Enclosure NEMA Rating: No Enclosure HP @ 1 Phase - 240V: 1
Number of Poles: 3 Frame / Series / Class / Code: TeSys
Full Load Amps-Resistive: 20 Full Load Amps-Inductive: 9
Height: 3.03" Depth: 3.38"
Width: 1.77" Coil Volts: 120VAC
HP @ 1 Phase - 120V: 1/2 Hz: 50/60
Auxiliary Contact Form: 1NC/1NO Reversing: No
Item: IEC Magnetic Contactor Country of Origin (subject to change): Indonesia

Description

Choose from hundreds of magnetic contactor products when you shop Zoro and rest assured you're looking at a premium selection that's the most fairly priced. Here is some additional information about Schneider Electric IEC Magnetic Contactor. Number Of Poles: 3, Coil Volts: 120VAC, Width: 1.77".

Reviews of Schneider Electric #LC1D09G7