KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 208VAC, 9A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G0845993| Mfr #: LC1D09LE7

$64.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 2
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0845993 Mfr #: LC1D09LE7
Width: 1.77"HP @ 3 Phase - 240V: 2
Action: NonreversingHP @ 1 Phase - 230V: 1
HP @ 1 Phase - 120V: 1/2Full Load Amps-Inductive: 9
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 20HP @ 3 Phase - 575V: 7-1/2
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 2Depth: 3.38"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 5
Height: 3.03"Coil Volts: 208VAC
Frame / Series / Class / Code: TeSysStandards: UL, CSA
Country of Origin (subject to change): France

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 208VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 208V 2, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 7-1/2, Height 3.03 In., Width 1.77 In., Depth 3.38 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews